Motion
28201
Sheet Metal Snip - 18 ga Cutting Capacity, 9-3/4 in Overall Length
MI ITEM #03459808
MFR #28201
Price$32.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 18 ga Cutting Capacity, 9-3/4 in Overall Length
MI ITEM #03459808
MFR #28201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.47/each

Specifications

Dimensions

  • Blade Length
    1-3/8 in
  • Overall Length
    9-3/4 in

Details

  • Cutting Capacity
    18 ga
  • Handle Material
    Plastic
  • Handle Shape
    Angled
  • Material Cut
    Cold Rolled Steel
  • Type Of Cut
    Left

Overview

Mfr description
28201 AV SNIPS LEFT CUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought