Motion
40221
Williams Tools Strap or Chain Wrench, Jaw Type: Strap, Strap Length: 30", Strap Width: 1-1/8", Overall Length: 12"
Mi Item #03459811
MFR #40221
Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Williams Tools Strap or Chain Wrench, Jaw Type: Strap, Strap Length: 30", Strap Width: 1-1/8", Overall Length: 12"
Mi Item #03459811
MFR #40221

Mfr description
40221 12" STRAP WRENCH
  • Use on irregularly shaped objects where other wrenches will not work
  • Useful for turning hand wheels and other knurled handles
  • Reduces risk of damage on plastic pipe and tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.97/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Strap Length
    30 in
  • Strap Width
    1-1/8 in

Details

  • Handle Material
    Aluminum
  • Handle Style
    Plain
  • Jaw Type
    Strap
  • Maximum Jaw Capacity
    8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)