Overview
Mfr description
43631 45 FLARING TOOL
Specifications
- Angle of Flare45 °
- Compatible Pipe MaterialsAluminum, Brass, Soft Copper
- Single Or Double LapSingle Lap
- Weight2.14 lbs
- Additional DetailsPositive Clamping Action
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data