Motion
28205
Sheet Metal Snip - 18 ga Cutting Capacity, 9-13/16 in Overall Length
Mi Item #03459821
MFR #28205
Price$28.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 18 ga Cutting Capacity, 9-13/16 in Overall Length
Mi Item #03459821
MFR #28205

Mfr description
28205 AV SNIPS STR CUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.24/each

Specifications

Dimensions

  • Blade Length
    1-1/2 in
  • Overall Length
    9-13/16 in

Details

  • Cutting Capacity
    18 ga
  • Handle Material
    Plastic
  • Handle Shape
    Angled
  • Material Cut
    Cold Rolled Steel
  • Type Of Cut
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)