Motion
43618
Tube, Pipe or Conduit Cutter -
Mi Item #03459822
MFR #43618
Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #03459822
MFR #43618

Mfr description
43618 PLASTIC HOSE CTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.15/each

Specifications

Dimensions

  • Tube Diameter Range
    1/16 to 1/2 in
  • Weight
    1 oz

Details

  • Number Of Additional Wheels
    1
  • Tube Materials
    Plastic, Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)