Motion
43607
Tube, Pipe or Conduit Cutter -
MI ITEM #03459834
MFR #43607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
MI ITEM #03459834
MFR #43607

Mfr description
43607 TUBE CTR 2-5/8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Diameter Range
    3/8 to 2-5/8 in
  • Weight
    1.94 lbs

Details

  • Number Of Additional Wheels
    1
  • Tube Materials
    Brass, Copper, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)