Motion
28305
Sheet Metal Snip - 22 ga Cutting Capacity, 10 in Overall Length
MI ITEM #03459841
MFR #28305
Price$37.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 22 ga Cutting Capacity, 10 in Overall Length
MI ITEM #03459841
MFR #28305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.28/each

Specifications

Dimensions

  • Blade Length
    2 in
  • Overall Length
    10 in

Details

  • Blade Material
    Alloy Steel
  • Cutting Capacity
    22 ga
  • Handle Material
    Plastic
  • Handle Shape
    Angled
  • Material Cut
    Cold Rolled Steel
  • Type Of Cut
    Both, Straight

Overview

Mfr description
28305 STR SNIPS 10"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought