Motion
28301
Sheet Metal Snip - 24 ga Cutting Capacity, 7 in Overall Length
MI ITEM #03459846
MFR #28301
Price$29.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 24 ga Cutting Capacity, 7 in Overall Length
MI ITEM #03459846
MFR #28301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.60/each

Specifications

Dimensions

  • Blade Length
    1-9/16 in
  • Overall Length
    7 in

Details

  • Blade Material
    Alloy Steel
  • Cutting Capacity
    24 ga
  • Handle Material
    Plastic
  • Handle Shape
    Angled
  • Material Cut
    Cold Rolled Steel
  • Type Of Cut
    Both, Straight

Overview

Mfr description
28301 STR SNIPS 7"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought