1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
1-1/4 10003 82DG C'SINK
3 Flutes, 0.5000 in Shank Dia., HSS Material
MI ITEM #
03460127
MFR #
1-1/4 10003 82DG C'SINK
Your Price
$200.63
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Countersinks, Center Drills and Spotting Drills
Countersinks
GREENFIELD INDUSTRIES 1-1/4 10003 82DG C'SINK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
1-1/4 10003 82DG C'SINK
3 Flutes, 0.5000 in Shank Dia., HSS Material
MI ITEM #
03460127
MFR #
1-1/4 10003 82DG C'SINK
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$200.63
/each
(List
$214.80
)
Qty
Add to Cart
Overview
Mfr description
C46187 1J003 1 1/4" COUNTERSINK
Specifications
Type
Countersink
Number Of Flutes
3
Material
HSS
Shank Diameter
0.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data