Motion
C46109
Countersink - 90 ° Angle, 1 Flutes, 3/8 in Body Dia., 6.35 mm Shank Dia., High Speed Steel Material
Mi Item #03460133
MFR #C46109
Price$30.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 1 Flutes, 3/8 in Body Dia., 6.35 mm Shank Dia., High Speed Steel Material
Mi Item #03460133
MFR #C46109

Mfr description
C46109 3/8 HSS 90D SF CNTRSINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.87/each

Specifications

Dimensions

  • Body Diameter
    3/8 in
  • Overall Length
    44.45 mm
  • Shank Diameter
    6.35 mm

Details

  • Countersink Angle
    90 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Flutes
    1
  • Series
    1001
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)