Motion
80725
MI ITEM #03460349
MFR #80725
Your Price$6.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03460349
MFR #80725

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.79/each(List $13.58)

Overview

Mfr description
80725 BLUE PAINT STICKS
  • Marks Bleed Through Water-Based Primers or Paints; Used for Inspection
  • Coding
  • Layout or Assembly Operations; Easy-to-Hold
  • Recyclable Paperboard Holder Protects Paintstik for Maximum Use; Durable weather and UV-Resistant Marks

Specifications

  • Color
    Blue
  • Tip Size
    11/16 in
  • Harmonization Code
    9609900000
  • UPC_NO
    048615807256
  • Weight
    0.075 lbs
  • Dry Time
    12 to 24 hr.
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Series
    B-L(R) Paintstik(R)
  • Surface Material
    Metal
  • Temperature Range
    -50 °F to 150 °F
  • Tip Style
    Round
  • Width
    0.75 in
  • Length
    0.75 in
  • Height
    4.625 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text