Motion
14L050-6FS5
14L050-6FS5, Timing Pulley 3/8 Inch Minimum Plain Bore
MI ITEM #03460390
MFR #14L050-6FS5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14L050-6FS5, Timing Pulley 3/8 Inch Minimum Plain Bore
MI ITEM #03460390
MFR #14L050-6FS5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14L050-6FS5 3/8'' BORE STEEL

Specifications

  • Number Of Teeth
  • Outside Diameter
    41.70 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00195057624382
  • UPC_NO
    00195057624382
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    2.0 in.
  • For Belt Width
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text