Motion
22110
Hand Deburring Blade - Trade letter: B - Trade Number: B-10 - Cutting Direction: Right Hand Cut
MI ITEM #03460501
MFR #22110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Deburring Blade - Trade letter: B - Trade Number: B-10 - Cutting Direction: Right Hand Cut
MI ITEM #03460501
MFR #22110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22110 DEBUR BLADE, B-10

Specifications

  • Blade Type
    Deburring Blade
  • Trade Letter
    B
  • Trade Number
    B-10
  • Cutting Direction
    Right Hand Cut
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Quick Change Shank
    Quick-Change Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text