Motion
22120
Hand Deburring Blade - Trade letter: B - Trade Number: B-20 - Cutting Direction: Left Hand Cut, Right Hand Cut
MI ITEM #03460503
MFR #22120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Deburring Blade - Trade letter: B - Trade Number: B-20 - Cutting Direction: Left Hand Cut, Right Hand Cut
MI ITEM #03460503
MFR #22120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Blade Type
    Deburring Blade
  • Cutting Direction
    Left Hand Cut, Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Quick Change Shank
    Quick-Change Shank
  • Trade Letter
    B
  • Trade Number
    B-20

Overview

Mfr description
22120 DEBUR BLADE, B-20 (10/PACK)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought