Motion
22600
Hand Deburring Tool, Hand Deburring Tool, Trade Letter B, with a Replaceable Blade, with 2 blade(s)
MI ITEM #03460505
MFR #22600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Deburring Tool, Hand Deburring Tool, Trade Letter B, with a Replaceable Blade, with 2 blade(s)
MI ITEM #03460505
MFR #22600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22600 DEBUR TOOL, COMPLETE B SET

Specifications

  • Kit Or Tool
    Hand Deburring Tool
  • Trade Letter
    B
  • Replaceable Or Fixed Blade
    Replaceable Blade
  • Blade Type
    Deburring Blade
  • Blade Trade Number
    B-10, B-20
  • Blade Material
    High Speed Steel
  • Number Of Blades
    2
  • Number Of Handles
    1
  • Telescoping
    Telescoping
  • Double Blade Tool
    No
  • Handle Color
    Yellow
  • Includes
    B-20 Blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text