Motion
6807ZZNR*C4**X29

NSK CORP, BEARING DIV
6807ZZNR*C4**X29

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Double Shielded, With Snap Ring
MI ITEM #03460514
MFR #6807ZZNR*C4**X29
Price$303.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6807ZZNR*C4**X29

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Double Shielded, With Snap Ring
MI ITEM #03460514
MFR #6807ZZNR*C4**X29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$303.38/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    7 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6807ZZNR C4 X29
  • Harmonization Code
    8482105048
  • Internal Clearance
    C4
  • Long Description
    The 6807ZZNR*C4**X29 is a 35 mm bore radial/deep groove ball bearing with a 47 mm OD and 7 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6807ZZNR*C4**X29
  • Manufacturer Upc Number
    029176775567
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176775567

Overview

Mfr description
6807ZZNR C4 X29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought