Overview
Mfr description
EM100-010N FILTER
- High filtration accuracy
- Outstanding heat and chemical resistance
- Pleated type has 3 times the filtration area of a cylinder
Specifications
- Country of OriginJP
- Filter Rating10 µm
- Seal MaterialN (NBR)
- Element MaterialStainless Steel
- Filter Size100
- Filter TypeIndustrial Filter
- SeriesE
- Weight1.44 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data