Motion
30381
Spotting Drill, Body Diameter: 3/8", Point Angle: 90°, Material: High Speed Steel, Type: Spotting & Centering
MI ITEM #03460738
MFR #30381
Price$26.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 3/8", Point Angle: 90°, Material: High Speed Steel, Type: Spotting & Centering
MI ITEM #03460738
MFR #30381

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.68/each

Specifications

Dimensions

  • Body Diameter
    3/8 in
  • Flute Length
    1 in
  • Overall Length
    2-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    90 °
  • Type
    Spotting & Centering

Overview

Mfr description
30381 3/8 RH 90D SPOT/CNTR DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought