1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Keo Cutters
30581
Spotting Drill, Body Diameter: 5/8", Point Angle: 90°, Material: High Speed Steel, Flute Length: 1-1/8"
MI ITEM #
03460739
MFR #
30581
Price
$52.88
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Countersinks, Center Drills and Spotting Drills
Spotting Drills
Keo Cutters 30581
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keo Cutters
30581
Spotting Drill, Body Diameter: 5/8", Point Angle: 90°, Material: High Speed Steel, Flute Length: 1-1/8"
MI ITEM #
03460739
MFR #
30581
Mfr description
30581 5/8 RH 90D SPOT/CNTR DRILL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$52
.88
/each
Add to Cart
Specifications
Dimensions
Body Diameter
5/8 in
Flute Length
1-1/8 in
Overall Length
2-1/4 in
Details
Cutting Direction
Right Hand Cut
Finish Coating
Uncoated
Material
High Speed Steel
Point Angle
90 °
Type
Spotting & Centering
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items