Motion
31001
Spotting Drill, Body Diameter: 1", Point Angle: 90°, Material: High Speed Steel, Type: Spotting & Centering
Mi Item #03460740
MFR #31001
Price$165.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 1", Point Angle: 90°, Material: High Speed Steel, Type: Spotting & Centering
Mi Item #03460740
MFR #31001

Mfr description
31001 1" 90DEG CENTERING DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.13/each

Specifications

Dimensions

  • Body Diameter
    1 in
  • Flute Length
    1-1/4 in
  • Overall Length
    2-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    90 °
  • Type
    Spotting & Centering
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)