1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Keo Cutters
31121
Spotting Drill, Body Diameter: 1-1/2", Point Angle: 90°, Material: High Speed Steel, Flute Length: 2-1/2"
MI ITEM #
03460741
MFR #
31121
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Countersinks, Center Drills and Spotting Drills
Spotting Drills
Keo Cutters 31121
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keo Cutters
31121
Spotting Drill, Body Diameter: 1-1/2", Point Angle: 90°, Material: High Speed Steel, Flute Length: 2-1/2"
MI ITEM #
03460741
MFR #
31121
Mfr description
31121 1-1/2 90 DEG SPOTTING DRIL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Body Diameter
1-1/2 in
Flute Length
2-1/2 in
Overall Length
5 in
Details
Cutting Direction
Right Hand Cut
Finish Coating
Uncoated
Material
High Speed Steel
Point Angle
90 °
Type
Spotting & Centering
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items