Motion
JLCMT2016

Stuart Rush
JLCMT2016

Coffing® Electric Chain Hoist - JLC Series, 1 ton Capacity, 16 ft/min Maximum Lift Speed
MI ITEM #03460787
MFR #JLCMT2016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
JLCMT2016

Coffing® Electric Chain Hoist - JLC Series, 1 ton Capacity, 16 ft/min Maximum Lift Speed
MI ITEM #03460787
MFR #JLCMT2016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tool Weight
    204 lb
  • Weight
    204.00 lbs

Details

  • Maximum Lift Speed
    16 ft/min
  • Series
    JLC
  • Weight Capacity
    1 ton

Overview

Mfr description
JLCMT-2016-3-15 CHAIN HOIST 1TN 15FT 16F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought