Specifications
Dimensions
- Bore Diameter22.0472 in
- Outside Diameter25.5906 in
- Overall Width75 mm
- Weight98.106 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesHM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)