Motion
LAS30AL-K1
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 30 mm Rail Size, 96.4 mm Wide, Load Capacity: 28800 N
MI ITEM #03460825
MFR #LAS30AL-K1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 30 mm Rail Size, 96.4 mm Wide, Load Capacity: 28800 N
MI ITEM #03460825
MFR #LAS30AL-K1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LAS30-AL-K1 CARRIAGE W/SEALS

Specifications

  • Series
    LS
  • Block Type
    Standard Block
  • Nominal Rail Size
    30 mm
  • Overall Width
    96.4 mm
  • Bearing Material
    Steel
  • Load Capacity
    28800 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Lubrication
    Linear Lube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text