Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Spiral Point Tap - High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, UNEF
MI ITEM #03461161
MFR #011361AS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
11361 12-32 2GL GH3 SP PLUG TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    2-3/8 in
  • Thread Standard
    UNEF
  • Shank Diameter
    0.22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought