Motion
45232 3/8-16 X 6

Reiff & Nestor Company
45232 3/8-16 X 6

Pulley Tap - 112P Series, Straight Flute, Bright Finish, 3/8 – 16 Thread Size, UNC, 4 Flutes
MI ITEM #03461165
MFR #45232 3/8-16 X 6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Reiff & Nestor Company
45232 3/8-16 X 6

Pulley Tap - 112P Series, Straight Flute, Bright Finish, 3/8 – 16 Thread Size, UNC, 4 Flutes
MI ITEM #03461165
MFR #45232 3/8-16 X 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45232 3/8-16 X 6" 4FL,H3 PULLEY

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Straight Flute
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Overall Length
    6 in
  • Thread Standard
    UNC
  • Series
    112P
  • Shank Diameter
    0.381 in
  • Thread Size
    3/8 – 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text