Motion
45752 1135P 5/8-11

Reiff & Nestor Company
45752 1135P 5/8-11

Extension Tap - 113SP Series, Spiral Point, Bright Finish, 5/8 – 11 Thread Size, UNC, 3 Flutes
MI ITEM #03461166
MFR #45752 1135P 5/8-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Reiff & Nestor Company
45752 1135P 5/8-11

Extension Tap - 113SP Series, Spiral Point, Bright Finish, 5/8 – 11 Thread Size, UNC, 3 Flutes
MI ITEM #03461166
MFR #45752 1135P 5/8-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45752 1135P 5/8-11 NC GH3 3FL SP

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    3
  • Overall Length
    6 in
  • Thread Standard
    UNC
  • Series
    113SP
  • Shank Diameter
    0.48 in
  • Thread Size
    5/8 – 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought