Motion
6902-H-20T1XZZ

NSK CORP, BEARING DIV
6902-H-20T1XZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03461221
MFR #6902-H-20T1XZZ
Price$120.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6902-H-20T1XZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03461221
MFR #6902-H-20T1XZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$120.44/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    7 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6902-H-20T1XZZ BRG
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6902-H-20T1XZZ is a 15 mm bore radial/deep groove ball bearing with a 28 mm OD and 7 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6902-H-20T1XZZ
  • Manufacturer Upc Number
    029176758195
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176758195

Overview

Mfr description
6902-H-20T1XZZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought