Motion
412019401

STEARNS
412019401

Rectifier for Clutch or Brake - Compatible Model / Part Number SBC-100-1
MI ITEM #03461275
MFR #412019401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
412019401

Rectifier for Clutch or Brake - Compatible Model / Part Number SBC-100-1
MI ITEM #03461275
MFR #412019401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.40 lbs

Details

  • Clutch Brake Type
    Magnetic Clutch/Brake
  • Compatible Model Part Number
    SBC-100-1
  • Product Types
    Rectifier
  • UPC_NO
    662327954734
  • Voltage Rating
    100 V dc

Overview

Mfr description
412019401 RECT 115V TFW-L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought