Motion
3219-M
Double Row Angular Contact Bearing - 95 mm Bore, 170 mm OD, 2.1875 in Width, Open, 35 ° Contact Angle, C0
Mi Item #03461374
MFR #3219-M
Price$1,234.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 95 mm Bore, 170 mm OD, 2.1875 in Width, Open, 35 ° Contact Angle, C0
Mi Item #03461374
MFR #3219-M

Mfr description
3219-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,234.11/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    2.1875 in
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    3219-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    156000 N
  • Radial Static Load Capacity
    186000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012801196406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)