Motion
CONV3Y4TNTE70

NICE BALL BEARINGS
CONV3Y4TNTE70

RBC Nice Ball Bearings - Conveyor Special Bearings
Mi Item #03461408
MFR #CONV3Y4TNTE70
Price$60.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
CONV3Y4TNTE70

RBC Nice Ball Bearings - Conveyor Special Bearings
Mi Item #03461408
MFR #CONV3Y4TNTE70

Mfr description
CONV3Y4TNTE70 BRG
  • Milled slot in OD for easy installation Special Features:
  • Fully enclosed dust shield
  • Sealed for life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.06/each

Specifications

Dimensions

  • Bore Size
    0.62 in
  • Flange Diameter
    1.660 in
  • Flange Outside Diameter
    1.6600 in
  • Length Through Bore
    0.7500 in
  • Outer Ring Width
    0.75 in
  • Outside Diameter
    1.66 in
  • Outside Diameter Design
    Double Flanged
  • Overall Width
    0.7500 in
  • Roller Outside Diameter
    1.6600 in
  • Weight
    0.29 lb

Details

  • Application
    Material handling applications
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Finish Coating
    Zinc
  • Manufacturer Upc Number
    637400290801
  • Number Of Rows
    1
  • Outside Ring Shape
    Double Flanged
  • Race Material
    Nylon
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Special
  • UPC_NO
    637400290801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)