Motion
20A010CS

Drillco
20A010CS

20A010CS
MI ITEM #03461437
MFR #20A010CS
List Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
20A010CS

20A010CS
MI ITEM #03461437
MFR #20A010CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.08/each for your price

Overview

Mfr description
20A010CS 10-24 TAP SET

Specifications

  • Tap Type
    Hand
  • Smallest Thread Size
    #10 – 24
  • Largest Thread Size
    #10 – 24
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Thread Length
    7/8 in
  • Overall Length
    2-3/8 in
  • Coolant Delivery
    External
  • Series
    2000
  • Thread Size
    #10 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought