Motion
16296-168
Hydraulic Motor Replacement Part -
MI ITEM #03461501
MFR #16296-168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #03461501
MFR #16296-168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16296-168 INTERNAL RETAINING RING
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Retaining Ring
  • Maximum RPM-Continuous
    234 rpm
  • Overall Height
    3.14 in
  • Overall Length
    0.03 in
  • Overall Width
    3.14 in
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text