Motion
JR0110ID

RADIANS INC.
JR0110ID

Safety Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Universal Size
MI ITEM #03461586
MFR #JR0110ID
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
JR0110ID

Safety Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Universal Size
MI ITEM #03461586
MFR #JR0110ID

Mfr description
JR0110ID JOURNEY SAFTY GLASSES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.00 lbs

Details

  • Approval Listing Regulations
    ANSI Z87.1+, C-UL
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Journey
  • Temple Adjustment
    Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)