Motion
MRS110ID

RADIANS INC.
MRS110ID

Safety Glasse - UV Protection, Clear Lens, Clear Frame/Temple Color
Mi Item #03461614
MFR #MRS110ID
Price$2.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
MRS110ID

Safety Glasse - UV Protection, Clear Lens, Clear Frame/Temple Color
Mi Item #03461614
MFR #MRS110ID

Mfr description
MRS110ID LADIES SAFTY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.09/each

Specifications

Dimensions

  • Weight
    0.04 lbs, 0.02 kg

Details

  • Additional Details
    Lens Color: Clear;Compliance: ANSI Z87.1+;UV Protection: 99.9%;Weight: 0.0437 lbs
  • ANSI Rating
    ANSI Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Lightweight Frame
  • Description
    Clear wraparound safety glasses
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Wraparound
  • Frame Temple Color
    Clear
  • Frame Type
    Wraparound
  • Lens Coating
    UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    MRS110ID
  • Product Line
    Mirage
  • Series
    Mirage
  • Specialty Features
    UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)