Motion
3/8XRL PLANT XTRM 300 LOL GRN

GATES RUBBER CO
3/8XRL PLANT XTRM 300 LOL GRN

Plant Master™ Xtreme™ Industrial Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 300 ft Length
MI ITEM #03461622
MFR #3/8XRL PLANT XTRM 300 LOL GRN
Your Price$4.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8XRL PLANT XTRM 300 LOL GRN

Plant Master™ Xtreme™ Industrial Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 300 ft Length
MI ITEM #03461622
MFR #3/8XRL PLANT XTRM 300 LOL GRN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.23/ft(List $5.08)

Overview

Mfr description
3/8 PLANT MASTER XTREME 300 LOCK-ON
  • R <gt/> 10^6 Ohm, Storage may adversely affect electrical resistance
  • Tube: ARPM (class A) high oil resistance
  • Cover: ARPM (class B) medium oil resistance
  • Tube: High oil resistance
  • Design factor: 4:1

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Petroleum–based hydraulic oils, water, glycol anti–freeze solutions, hot lubricating oils, and air.
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Modified Nitrile (Type C2)
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Operating Temperature Range
    -20 to 212 °F
  • Color
    Green
  • Minimum Bend Radius
    3.0 in
  • Length
    300 ft
  • Harmonization Code
    4009.31.0000
  • Manufacturer Upc Number
    072053675887
  • UPC_NO
    072053675887
  • Manufacturer Catalog
  • Tube Material
    Nitrile Rubber
  • Weight
    0.11 lbs
  • Cover Color
    Green
  • Maximum Temperature
    212 °F
  • Cover Material
    Nitrile Rubber
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text