Motion
1490417000

SEALMASTER
1490417000

Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: #1/4-28, Self-Lubricating
Mi Item #03461624
MFR #1490417000
Price$346.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1490417000

Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: #1/4-28, Self-Lubricating
Mi Item #03461624
MFR #1490417000

Mfr description
CFF 4TY 149041700 RODENDS
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads PTFE Liner Y Stud
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.61/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.2810 in
  • Length To Ball Center
    1.3100 in
  • Misalignment Angle
    23.7 °
  • Shank Thread Length  
    0.6560 in
  • Shank Thread Size
    #1/4-28
  • Thread Size
    1/4-28
  • Weight
    0.08 lbs

Details

  • Axial Static Load Capacity
    155 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFF 4TY
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721376
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    1550 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288721376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)