Motion
1490617000

SEALMASTER
1490617000

Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: #3/8-24, Self-Lubricating
Mi Item #03461625
MFR #1490617000
Price$97.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1490617000

Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: #3/8-24, Self-Lubricating
Mi Item #03461625
MFR #1490617000

Mfr description
CFF 6TY 149061700 RODENDS
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads PTFE Liner Y Stud
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.62/each

Specifications

Dimensions

  • Ball Diameter
    0.7180 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4060 in
  • Length To Ball Center
    1.6300 in
  • Misalignment Angle
    22.6 °
  • Shank Thread Length  
    20 mm
  • Shank Thread Size
    #3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.19 lbs

Details

  • Axial Static Load Capacity
    295 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFF 6TY
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721390
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    2950 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288721390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)