Motion
1080T41/41-2 BEARING SET

FALK
1080T41/41-2 BEARING SET

Grid Coupling Component - Bearing Set, 1080 Coupling Size Code
Mi Item #03461763
MFR #1080T41/41-2 BEARING SET
Price$660.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T41/41-2 BEARING SET

Grid Coupling Component - Bearing Set, 1080 Coupling Size Code
Mi Item #03461763
MFR #1080T41/41-2 BEARING SET

Mfr description
1080T41/41-2 BEARING SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$660.21/each

Specifications

Dimensions

  • Coupling Size Code
    1080
  • Weight
    0.90 lbs

Details

  • Compatible Part Number
    1080T41
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934088353
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934088353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)