Specifications
Dimensions
- Bore Diameter25 mm
- Overall Height42 mm
- Overall Length185.5 mm
- Overall Width93 mm
- Port Size1/8 NPT
- Pull Force At 100 Psi265 N
- Push Force At 100 Psi344 N
- Rod Size12 mm
- Stroke100 mm
Details
- BearingsBall Bushing Bearing
- Cushion TypeRubber Bumper
- Guided Cylinder TypeHeavy Duty Compact Guide Cylinder
- Maximum Operating Pressure+1 Mpa2
- Minimum Operating Pressure+0.1 MPa
- Mounting TypeDirect
- Operating Pressure Range+0.1 to +1 MPa
- Operating Temperature Range-10 to +60 °C
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeGuided Air Cylinders
- Proof Pressure+1.5 MPa
- Rod GenderFemale
- Rod TypeSingle Rod
Overview
Mfr description
MGPL25N-100 CYL, COMPACT GUIDE