Motion
100TT1200

DODGE
100TT1200

Bearing Seal - 047947 Material
Mi Item #03461871
MFR #100TT1200
Price$971.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100TT1200

Bearing Seal - 047947 Material
Mi Item #03461871
MFR #100TT1200

Mfr description
047947 100TT1200 TRIPLE TECH SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$971.50/each

Specifications

Details

  • Country of Origin
    US
  • Material
    047947
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475930258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)