Motion
02-180870
Pressure Control Valve - Pilot Actuation, Reversible Action, 114 lpm Max Flow, Screw-in Cartridge
MI ITEM #03462010
MFR #02-180870
List Price$229.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Control Valve - Pilot Actuation, Reversible Action, 114 lpm Max Flow, Screw-in Cartridge
MI ITEM #03462010
MFR #02-180870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$229.93/each for your price

Overview

Mfr description
PRV11-12V-C-0-15/5 PRES. CONTROL VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    114 lpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    100 bar
  • Overall Width
    1.00 in
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Overall Length
    5.65 in
  • Adjustment Type
    Cap
  • Mounting Type
    Screw-in Cartridge
  • Cavity
    C-12-3
  • Factory Set Pressure
    34.45 bar
  • Function
    Pressure Reducing Valve
  • Leakage
    189 cc/min
  • Minimum Working Pressure
    10 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    81–95 Nm
  • Manufacturer Catalog Number
    02-180870

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text