Motion
50175351
Hydraulic Gauge - 100 psi, 2-1/2 in Face Diameter, None - Dry Case Filled
MI ITEM #03462036
MFR #50175351
List Price$156.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 100 psi, 2-1/2 in Face Diameter, None - Dry Case Filled
MI ITEM #03462036
MFR #50175351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.20/each for your price

Overview

Mfr description
232.53 2.5 100PSI 1/8 B

Specifications

  • Gauge Type
    Process
  • Gauge Pressure Range
    100 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Polycarbonate
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/8 NPT
  • Overall Depth
    54 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought