Motion
ZPT08BSJ6-B3-A8

SMC CORP OF AMERICA
ZPT08BSJ6-B3-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #03462137
MFR #ZPT08BSJ6-B3-A8
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT08BSJ6-B3-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #03462137
MFR #ZPT08BSJ6-B3-A8

Mfr description
ZPT08BSJ6-B3-A8
  • Vertical vacuum entry
  • With rotating or non-rotating buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Cup Height
    4 mm
  • Cup Outside Diameter  
    8 mm
  • Overall Height
    45 mm
  • Overall Weight
    24 g
  • Pad Diameter
    8 mm
  • Stroke
    6 mm
  • Weight
    24 g

Details

  • Buffer Rotation
    Rotating
  • Buffer Type
    Rigid
  • Cup Material
    Silicon Rubber
  • Cup Type
    Bellows
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Operating Temperature Range
    -30 to +200 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)