Motion
2036200

AMES CO.
2036200

True Temper® Hammer or Ax Handle
MI ITEM #03462156
MFR #2036200
Price$14.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2036200

True Temper® Hammer or Ax Handle
MI ITEM #03462156
MFR #2036200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.21/each

Specifications

Dimensions

  • Compatible Head Weight Range
    6 to 16 lb
  • Max Compatible Head Weight
    16 lb
  • Min Compatible Head Weight
    6 lb
  • Overall Length
    36.0000 in

Details

  • Compatible Head Type
    Sledge Hammer
  • Connection Type
    Wedge
  • Handle Style
    Hickory
  • Includes
    Wood Wedge

Overview

Mfr description
2036200 36" HICK HDL FOR 8-16# SLEDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought