Motion
CN1972AR
Pole Climbers with 1-1/2-Inch Gaffs, Complete Set
Mi Item #03462279
MFR #CN1972AR
Price$719.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pole Climbers with 1-1/2-Inch Gaffs, Complete Set
Mi Item #03462279
MFR #CN1972AR

Mfr description
CN-1972AR POLE CLIMBERS
  • 8 x 8-Inch (20.3 x 20.3 cm) cushioned, high-grade leather climber pads for maximum comfort
  • Neoprene-impregnated nylon climber straps for long-lasting life
  • Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.68/each

Specifications

Dimensions

  • Size
    1-1/2 in

Details

  • Capacity
    6 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)