Motion
HA 313 E

SKF
HA 313 E

Adapter Sleeve - 2.1875 in Bore Dia., 50 mm Overall Length, M65x2 Thread Size
Mi Item #03462397
MFR #HA 313 E
Price$203.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 313 E

Adapter Sleeve - 2.1875 in Bore Dia., 50 mm Overall Length, M65x2 Thread Size
Mi Item #03462397
MFR #HA 313 E

Mfr description
HA 313 E ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.51/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Lock Nut Outside Diameter
    3.3465 in
  • Overall Length  
    50 mm
  • Overall Width
    50 mm
  • Thread Size  
    M65x2
  • Weight
    1.36 lbs

Details

  • Compatible Bearing Number
    C2213
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 13E
  • Includes
    Lock Nut (KMFE13)
  • Lock Nut Number
    KMFE13
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316571458984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)