Motion
INS-SC-30M-CR (RESALE)

DODGE
INS-SC-30M-CR (RESALE)

Ball Insert Bearing - 30 mm ID
Mi Item #03462413
MFR #INS-SC-30M-CR (RESALE)
Price$284.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SC-30M-CR (RESALE)

Ball Insert Bearing - 30 mm ID
Mi Item #03462413
MFR #INS-SC-30M-CR (RESALE)

Mfr description
INS-SC-30M-CR 125874
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.32/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Dynamic Load Capacity
    4368 lbf
  • Grease Type
    MobilGrease FM222
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    125874
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475739523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)