Motion
S2510R20
Ztek Magnifying Glasse - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
MI ITEM #03462837
MFR #S2510R20
Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ztek Magnifying Glasse - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
MI ITEM #03462837
MFR #S2510R20

Mfr description
S2510R20 SAFETY GLASSES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.57/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Nosepiece: Integrated;Temple Tips: Soft;non-slip rubber
  • Adjustable Temples
    false
  • ANSI Rating
    Z87.1-2020
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07, CE EN 166
  • Comfort Features
    Integrated nosepiece, Soft, non-slip rubber temple tips
  • Description
    Ztek Reader - Clear Frameless Eyewear with +2.0 Diopter Lens
  • Diopter Lens
    2
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Rubber
  • Frame Type
    Rimless
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single
  • Logo
    PYRAMEX
  • Manufacturer Stock Number
    S2510R20
  • Metal Frame
    false
  • Noisepiece Type
    Integrated
  • Product Line
    Ztek
  • Series
    Ztek
  • Specialty Features
    Integrated nosepiece, Scratch Resistant, Wraparound Lens
  • Standards Met
    ANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, UKCA EN 166
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Temple Style
    Straight
  • Type
    Magnifying Glasses
  • UPC_NO
    814992008438
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)