Motion
PVM131ER11GS02AAA28000000A0A

VICKERS BY DANFOSS
PVM131ER11GS02AAA28000000A0A

123AL01031A Hydraulic Axial Piston Pump - PVM, 131.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03462903
MFR #PVM131ER11GS02AAA28000000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM131ER11GS02AAA28000000A0A

123AL01031A Hydraulic Axial Piston Pump - PVM, 131.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03462903
MFR #PVM131ER11GS02AAA28000000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2.50 in SAE O-Ring
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Port Thread Size
    2-1/2 in;1-1/4 in

Details

  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Displacement
    131.1 cm³/r
  • Displacement Type
    Variable Displacement
  • Flow Compensator Range
    None
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    14T Spline
  • Max Continuous Torque
    596 N-m
  • Max Operating Temperature
    180 °F
  • Max Rpm
    1800 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Flow Rate
    57 gpm
  • Maximum Operating Pressure
    4000 psi
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Pump Application
    Industrial
  • Series
    PVM

Overview

Mfr description
PVM131ER11GS02AAA28000000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought